Shop All Hole Saws
Spyder
2" Carbide Tipped Hole Saw
Mfr # 600827
Zoro # G0328021
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 6 1/4 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Flat |
Saw Dia. | 2 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | YG8C |
Replacement Arbor No. | Mfr. No. 600839 and 600840 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Impact Rated | No |
Primary Material Application | Wood |
Materials Cut | Masonry, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Flat, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- WESTWARD 9/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG1)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome (31D026)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK485)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- SPYDER 3-3/8" Carbide Tipped Hole Saw (600831)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-7/8In (600021CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- Spyder Hole Saws