Spy

SPY SPO673248038280 Optic Rocky Sunglasses; Black Frame with Happy Bronze Polar with Blue Spectra Lens


product price: $143.99
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
  • Brand Spy
  • MFR # SPO673248038280
  • Zoro # G003912109
  • UPC #
    648478754003
  • Country of Origin China
  • Category Sunglasses

Description

Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.

Features
  • Optic Rocky Sunglasses
  • Patented HD+ and Happy Lens Technology
  • Trident Polarization
  • Built from virtually indestructible Grilamid
  • 100% UV Protection
  • Includes microfiber baggy for cleaning and protection
Specifications
  • Lens Color: Happy Bronze Polar & Blue Spectra Lens
  • Frame Color: Black Frame
  • Weight: 0.5 lbs