Shop All Sunglasses
Spy
SPY SPO6700000000017 Optic Dirty Mo 2 Sunglasses; Matte Camo Frame with HD Plus Gray Green Polar Lens
Mfr # SPO6700000000017
Zoro # G003912239
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spy
- MFR # SPO6700000000017
- Zoro # G003912239
- UPC # 648478795501
- Country of Origin China
- Category Sunglasses
Description
A true tale of SPY's 25-year heritage, the Dirty Mo 2 celebrates the evolution of the original wrap sunglasses with an updated silhouette that finishes first. Loaded with 5-barrel hinges and constructed from virtually indestructible Grilamid, this technical stunner puts you on the fast track to personal glory while maintaining the classic SPY style we're famous for.
Features- Optic Dirty Mo 2 Sunglasses
- Constructed from Grilamid, a lightweight frame material ideal for everyday wear due to its strength and flexibility
- Comfortable rubber nose pads provide a secure fit no matter how hard you sweat
- SPY's 6-base polycarbonate ARC lenses are injected in a unique tapered shape to provide optically correct, distortion-free viewing at all angles and prevent discomfort and eyestrain
- Robust 5-barrel hinges
- 100% UV protection reduces eye fatigue and long-term sun damage
- Frame measures 58-16-130
- Lens Color: HD Plus Gray Green Polar Lens
- Frame Color: Matte Camo Frame
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, S, White, PK30 (32KF56)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- COYOTE EYEWEAR Coyote Eyewear 680562500547 FP-04 Floating Polarized Sunglasses; Tortoise; Brown & Green Flash (FP-04 tortoise/brown/green flash)
- OAKLEY SI Fives Squared Matte BLK w/ PRIZM Grey (OO9238-3254)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 1- 2.5 Gray Lens (PL BIFOCAL 1- 2.5 GR)
- OAKLEY Crosshair Lead w/Prizm Black Pol (OO4060-2261)
- TRANSITION INC Transition 24 Marilyn 2 Purple Plus Sunglasses (24 MAR 2 PRPL PL)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- Spy Eye Protection