Spy Optic

SPY Optic SPY-673118038863 General ANSI Matte Wrap sunglass


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spy Optic
  • MFR # SPY-673118038863
  • Zoro # G203912268
  • UPC #
    648478754492
  • Country of Origin China
  • Category Sunglasses

Description

The Spy brand has an obsession for progression. The Spy DNA melds their action-sports heritage and youth energy with an obsession for fashion-forward styling. They are at the intersection of retro-futuristic design and optical innovation.

Features
  • Plastic lens
  • Non Polarized
Specifications
  • Color: Black and Gray
  • Material: fabric and leather
  • Frame and Lens: Plastic
  • UV protection coating: 100%
  • Lens width: 60 millimeters
  • Bridge: 18 millimeters
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.