SPY Optic SPY-670000000144 Helm Tech Happy Gray Green Polar Dark Blue Spectra Mirror; Matte Dark Gray
Mfr # SPY-670000000144
Zoro # G503912258
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spy Optic
- MFR # SPY-670000000144
- Zoro # G503912258
- UPC # 648478809406
- Country of Origin China
- Category Sunglasses
Description
SPY+'s revolutionary therapeutic Happy lens tech is scientifically tuned to boost mood and alertness while enhancing color and contrast, providing a truly life-changing visual experience. ARC (Accurate Radius Curvature) polycarbonate lenses are tapered to follow the natural curvature of the eye, providing crystal-clear distortion-free vision while reducing eyestrain. Equipped with easily removable side shields that stay secured to the frame even when folded, so you can block out the sun and haters all at once. Hidden sweat channels in both the nose pads and inner temples keep you cool when the heat is on Constructed from Grilamid, a lightweight frame material ideal for everyday wear due to its strength and flexibility.
Features- Comfortable rubber nose pads provide a secure fit no matter how hard you sweat
- Smooth and sturdy screw hinges
- 100% UV protection reduces eye fatigue and long-term sun damage SPY
- Color: Matte Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Pulley, Stainless Steel, Silver (51C)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19133)
- SOLAR BAT Solar Bat 602PGG Golf Performance Curve Golf Green Sunglass (602PGG)
- OAKLEY SI Moonlighter Blackside w/ Prizm Black Polar (OO9320-1953)
- PIRANHA Camo Program Assorted Sunglasses (90037)
- BALCONY BEYOND Punk Rock Round Style Sunglasses Black (BA1255349)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- Spy Optic Eye Protection