SPY Optic SPY-670000000142 Helm Tech Happy Bronze Polar Olive Spectra Mirror; Matte Dark Olive
Mfr # SPY-670000000142
Zoro # G703912331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spy Optic
- MFR # SPY-670000000142
- Zoro # G703912331
- UPC # 648478809383
- Country of Origin China
- Category Sunglasses
Description
SPY+'s revolutionary therapeutic Happy lens tech is scientifically tuned to boost mood and alertness while enhancing color and contrast, providing a truly life-changing visual experience. ARC (Accurate Radius Curvature) polycarbonate lenses are tapered to follow the natural curvature of the eye, providing crystal-clear distortion-free vision while reducing eyestrain. Equipped with easily removable side shields that stay secured to the frame even when folded, so you can block out the sun and haters all at once. Hidden sweat channels in both the nose pads and inner temples keep you cool when the heat is on Constructed from Grilamid, a lightweight frame material ideal for everyday wear due to its strength and flexibility.
Features- Comfortable rubber nose pads provide a secure fit no matter how hard you sweat
- Smooth and sturdy screw hinges
- 100% UV protection reduces eye fatigue and long-term sun damage SPY
- Color: Matte Dark Olive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- NMC Caution Wear Your Respirator Sign - Bilingual (ESC407PC)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- SPY OPTIC Spy Optic SPY-670000000046 Sunglasses Flynn; Teal Green (SPY-670000000046)
- TRANSITION INC Transition Marilyn-3 24 Sunglasses With Clear Photo Chromic Lens (37704)
- OAKLEY Ejector Gray/Ruby Sunglasses (OO4142-0258)
- COYOTE VISIONUSA CoyoteVision Sonoma m. black-gray Sonoma Performance Polarized Sunglasses (Sonoma m. black/gray)
- COPPERMAX Coppermax 2514DM 138mm x 47mm Tortoise / Coppermax Large Cover (2514DM)
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- PIRANHA U.S. Biker Assorted Sunglasses (90048)
- Spy Optic Eye Protection