SPY Optic SPY-670000000140 Helm Tech Happy Gray Green Black Spectra Mirror; Matte Black
Mfr # SPY-670000000140
Zoro # G803912385
Product Information
- Brand Spy Optic
- MFR # SPY-670000000140
- Zoro # G803912385
- UPC # 648478809369
- Country of Origin China
- Category Sunglasses
Description
SPY+'s revolutionary therapeutic Happy lens tech is scientifically tuned to boost mood and alertness while enhancing color and contrast, providing a truly life-changing visual experience. ARC (Accurate Radius Curvature) polycarbonate lenses are tapered to follow the natural curvature of the eye, providing crystal-clear distortion-free vision while reducing eyestrain. Equipped with easily removable side shields that stay secured to the frame even when folded, so you can block out the sun and haters all at once. Hidden sweat channels in both the nose pads and inner temples keep you cool when the heat is on Constructed from Grilamid, a lightweight frame material ideal for everyday wear due to its strength and flexibility.
Features- Comfortable rubber nose pads provide a secure fit no matter how hard you sweat
- Smooth and sturdy screw hinges
- 100% UV protection reduces eye fatigue and long-term sun damage SPY
- Color: Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J29 (465J29)
- SPY OPTIC Spy Optic SPY-670000000046 Sunglasses Flynn; Teal Green (SPY-670000000046)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 1- 2.5 Gray Lens (PL BIFOCAL 1- 2.5 GR)
- OAKLEY SI Holbrook Tonal USA Flag MatBLK w/ GRY (OO9102-E555)
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- COPPERMAX Coppermax 3708GPP BRN/AMBER Aviator Polarized Sunglasses - Shiny Brown - Amber Lens (3708GPP BRN/AMBER)
- TRANSITION INC Transition 24 Marilyn 2 Purple Plus Sunglasses (24 MAR 2 PRPL PL)
- COPPERMAX Coppermax 3709GPP GUN/SMOKE Tonga Oval Polarized Sunglasses - Gunmetal - Smoke Lens (3709GPP GUN/SMOKE)
- Spy Optic Sunglasses