Shop All Hydraulic Reservoir Tanks
Spx
Spx Stone 2 Gallon Reservoir
Mfr # 251322
Zoro # G2515531
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Dia. (In.) 4.755 in opening
- Nominal Capacity (Gal.) 2 Gallon Steel Cylindrical Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # 251322
- Zoro # G2515531
- UPC # 662536454902
- Country of Origin United States
- Category Hydraulic Reservoir Tanks
Dimensions
Dia. (In.) | 4.755 in opening |
Details
Weight | 5 lbs |
Nominal Capacity (Gal.) | 2 Gallon Steel Cylindrical Tank |
Description
Steel Reservoir Tank (For SPX Power Units) KR42: 2 Gallon Steel Cylindrical Tank, 15 3/4’’ L x 6 17/24’’ W x 6 17/24’’ H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-20-13)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron (ZX-6RZ10)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SPX Spx Stone 2.5 Gallon Reservoir (300059)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR15SF25)
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- BUYERS PRODUCTS Central Hydraulic Sys, 6 Func, 30 gal.. (6383060)
- LOVEJOY Hydraulic Reservoir, Aluminum, 7.1 Gal (84527102353)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Reservoir (SMR25S)
- Spx Hydraulic Reservoir Tanks