Shop All Hydraulic Power Units
Spx
Spx Power Unit (12V Dc, Double Acting) 1.5 Gpm Flow, 8 Qt. Tank Poly
Mfr # 251027
Zoro # G2513422
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 Volt DC, S3 Duty rated Motor
- Reservoir Capacity 8 Qt. Poly
- Weight 31 lbs
- Full Load Amps 175 @ 45 CENTISTOKES (200 SSU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # 251027
- Zoro # G2513422
- UPC # 615986033845
- Country of Origin United States
- Category Hydraulic Power Units
Details
Voltage | 12 Volt DC, S3 Duty rated Motor |
Reservoir Capacity | 8 Qt. Poly |
Weight | 31 lbs |
Full Load Amps | 175 @ 45 CENTISTOKES (200 SSU) |
Description
Power units designed to lift, hold and lower. Horizontal mounting. SPX brand. 1.5 Flow, Remote: yes. Power Up and Down. Check valve to protect pump. Relief valve included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- ASCO Red-Hat 24V-DC 1In NPT Solenoid Valve (EF8210D014)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- BUYERS PRODUCTS Load Sensing Spreader Valve 5-15 GPM (HV515LS)
- BUYERS PRODUCTS 3-Way DC Power Unit-Electric Controls Horizontal 1.5 Gallon Poly Reservoir (PU319LR)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0420)
- Spx Hydraulic Power Units