Shop All Pump Parts
Spx
Ring Wear PPS 4 & 6 SS Rotor
Mfr # M03HP478423
Zoro # G5644318
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Pumps
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spx
- MFR # M03HP478423
- Zoro # G5644318
- Country of Origin United States
- Category Pump Parts
Details
Item | Pump Wear Ring |
Material | Plastic |
For Use With | Pumps |
Color | Black |
Description
Ring Wear PPS 4 & 6 SS Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- ZOELLER Basement Sentry 1200 gph Thermoplastic Vertical Float Switch Battery Submersible Backup Sump Pump (STBB100)
- FUNNEL KING Shaker Siphon (32475)
- BLUE WAVE Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump (NE6150)
- SPX Sleeve Stainless Steel U1 Pumps (015098000+)
- SPX Seal Oil R Series (M543SK608)
- SPX Seal U-Cup Actuator (57-15)
- SPX Sleeve Stainless Steel U1 Pumps (060098000+)
- SPX Sleeve Stainless Steel U1 Pumps (030098000+)
- SPX Wing Nut 60/130 Waukesha & Ampco (105852+)
- ZEELINE Pump Replacement Parts Kit (L302193)
- Spx Pump Parts