Shop All Homogenizers & Ultrasonic Processors
Spx
Packing Plunger 3.375" x 2.75", PK12
Mfr # J50030276
Zoro # G6471544
product price: $244.99
/pk 12, $20.42/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Homogenizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # J50030276
- Zoro # G6471544
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Details
Item | Packing Plunger |
For Use With | Homogenizers |
Description
Packing Plunger 3.375" x 2.75", PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- AQUAPHOENIX SCIENTIFIC Wide Range Indicator, 60 mL (WR1250-B)
- CHEMETRICS Iron total & soluble CHEMets visual Test Kit and Refill tests, 30PK (K-6010)
- SPX Packing Plunger 3.125" x 2.125" x 0.236" FDA, PK12 (J50010256)
- SPX Ring Impact (J126418)
- SPX Ring Back-Up (J801784)
- SPX Packing Plunger 2.375" x 1.750" x 0.166", PK12 (J50010204)
- SPX Packing Plunger Ø20, 5/Ø38, 1, PK12 (J50010103)
- SPX Packing Plunger 3.750" x 2.750" x 0.236", PK12 (J50010258)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- Spx Homogenizers & Ultrasonic Processors