Shop All Single Acting Hydraulic Cylinders
Spx
HPU, Single Acting, 1.6 GPM, 3 qt., Poly
Mfr # 251001
Zoro # G4677123
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 32 lbs
- Voltage 12 VDC Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # 251001
- Zoro # G4677123
- UPC # 662536644297
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Details
Item | HPU,Single Acting,1.6 GPM,3 qt.,Poly |
Weight | 32 lbs |
Voltage | 12 VDC Standard Duty |
Description
HPU,Single Acting,1.6 GPM,3 qt.,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- CONRADER Pressure Relief Valve, Brass Ball (5663B-CE-250)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 11.3 inch OD (35V1130SF)
- SPX HPU, Single Acting, 1.4 GPM, 6 qt., Poly (251026)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 12" Stroke (H1012)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- Spx Single Acting Hydraulic Cylinders