Shop All Single Acting Hydraulic Cylinders
Spx
HPU, Single Acting, 1.4 GPM, 6 qt., Poly
Mfr # 251026
Zoro # G4677099
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 35 lbs
- Voltage 12 VDC Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # 251026
- Zoro # G4677099
- UPC # 662536643740
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Details
Item | HPU,Single Acting,1.4 GPM,6 qt.,Poly |
Weight | 35 lbs |
Voltage | 12 VDC Standard Duty |
Description
HPU,Single Acting,1.4 GPM,6 qt.,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- AME Jack, Aluminum, 6" Stroke, 55T, New Saddle (13121)
- Spx Single Acting Hydraulic Cylinders