Shop All Single Acting Hydraulic Cylinders
Spx
HPU, Single Acting, 1.4 GPM, 10 qt., Steel
Mfr # 251003
Zoro # G4677117
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 31 lbs
- Voltage 12 VDC Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # 251003
- Zoro # G4677117
- UPC # 662536416245
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Details
Item | HPU,Single Acting,1.4 GPM,10 qt.,Steel |
Weight | 31 lbs |
Voltage | 12 VDC Standard Duty |
Description
HPU,Single Acting,1.4 GPM,10 qt.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X536)
- D&D 487mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ487)
- SPX HPU, Single Acting, 1.4 GPM, 6 qt., Poly (251026)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- Spx Single Acting Hydraulic Cylinders