Shop All Double Acting Hydraulic Cylinders
Spx
HPU, Double Acting, 1.4 GPM, 3 qt., Steel
Mfr # 251004
Zoro # G4677080
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 32 lbs
- Voltage 12 Volt DC Motor, S3 Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # 251004
- Zoro # G4677080
- UPC # 662536416276
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Details
Item | HPU,Double Acting,1.4 GPM,3 qt.,Steel |
Weight | 32 lbs |
Voltage | 12 Volt DC Motor, S3 Duty |
Description
HPU,Double Acting,1.4 GPM,3 qt.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- WESTWARD Hose Extension, 12 In (4BY84)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (207440)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- Spx Hydraulic Cylinders