Shop All Pump Parts
Spx
Bearing Seal Stainless Steel R Series 1 & 2
Mfr # M03HP137709
Zoro # G5644668
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spx
- MFR # M03HP137709
- Zoro # G5644668
- Country of Origin United States
- Category Pump Parts
Details
Item | Pump Bearing Seal |
Material | Stainless Steel |
For Use With | Pumps |
Description
Bearing Seal Stainless Steel R Series 1 & 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body and NonDrip Spout 1 Gallon Per 9 Strokes (ZED-S1)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100003)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EG10)
- SPX Flat Gasket 12/PK (J800505)
- SPX Sleeve Stainless Steel U1 Pumps (220098000+)
- SPX Sleeve Stainless Steel U1 Pumps (060098000+)
- SPX Sleeve Stainless Steel U1 Pumps (015098000+)
- SPX Sleeve Stainless Steel U1 Pumps (030098000+)
- SPX Seal Oil R Series (M543SK608)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36304K-80)
- Spx Pump Parts