Shop All Exercise & Mobility
Spt
SPT UC-031 Electronic Pulser Massager
Mfr # UC-031
Zoro # G204060746
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt
- MFR # UC-031
- Zoro # G204060746
- UPC # 876840016231
- Country of Origin China
- Category Exercise & Mobility
Description
Delivers electric impulses to tired and sore muscles. Your muscles respond to the impulses by contracting and relaxing rhythmically, which sends soothing massage sensations to relieve muscle tension and soreness. Eight massage modes with 20 intensity levels each provide various combinations of massage sensations. Your body tends to get accustomed to one particular sensation and will eventually stop responding to it, the different sensations available on this unit ensures that your body does not become desensitized.
Specifications- Pulse rate: 1200Hz
- Pulse intensity: 120V/5.1K
- Intensity range: 0110 volts
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIZO 3.5 oz Ultra Zinc SPF 40 Sunscreen for Unisex (U-SC-4663)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- CONAIR CD87WCSR Hair Curling Iron, Instant Heat, Ceramic (CD87N)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 50 Pound (10-1461)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- GOFIT Go Roller Massage Kit (GF-FR4)
- FABRICATION ENTERPRISES Kinetec® CPM Cart, 27-1/2"L x 14-1/2"W x 29-1/2"H (13-1148)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0948 Containers And Lids Only For 3 Oz. Putty (10-0948)
- Spt Therapy & Rehabilitation