Shop All Ovens and Ranges
Spt
SPT SR-187RT 1800W Commercial Built-in Induction Cooker
Mfr # SR-187RT
Zoro # G803998242
original price:
$388.99
13% off
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # SR-187RT
- Zoro # G803998242
- UPC # 876840018389
- Country of Origin China
- Category Ovens and Ranges
Description
Features
- Smarts can technology: pan size and type recognition
- 5mm thick tempered glass cooktop
- Choice of power or temperature mode
- Power mode: 1-7 levels
- Temperature mode 120-450°F [in 10°F increments]
- Timer Up to 600 minutes
- Large LED power/temp display
- Displays in °F
- Built-in touch-sensitive digital thermostat control
- Dual filtered Air Inlets
- Power ON/OFF touch pad with indicator light
- Cook & Temp mode indicator lights
- Over or under voltage protection
- Free-standing or Built-in Installation
- Built-in range with installation-ready modular flanged base
- Flush mounting flange for built-in installation (al)
- Additional filter to keep unit clean of dust and debris (al)
- 100% silicon rubber protective top seal
- 4.8' power cord length
- Power: 1800W/15A
- Rated Voltage: 120V 60Hz
- Installation Type: Counter Top
- Form Factor: Built In
- Burner Type: Induction
- Color: Black/Silver
- Voltage: 120 volts
- Fuel Type: Electric
- Certification: No
- Material Type: Ceramic
- Dimension: 13.4 x 12.6 x 3.9 inches
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUER Sauer Cajun Seasoning 20 oz. Bottle, PK6 (01021)
- T.R. TOPPERS T.R. Toppers Chocolate Sprinkles, 10lbs (S715-100)
- APW Motor 208/240V, 30Rpm (85197)
- INTERNATIONAL COLD STORAGE Kason® 10058L05021, Safegurad® Radial Latch For - Part# 15736 (15736)
- SPT SPT SR-34AC 3400 watts Countertop Commercial Induction Range (SR-34AC)
- BAKERLUX™ Full Size Digital Convection Oven, LED (XAFT-04FS-LD)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- COOKING PERFORMANCE GROUP CL-CPG-36-NL 36in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG36NL)
- FORNO Galiano Gold Professional 48In. Freestanding Gas Range (FFSGS6244-48)
- NUTRICHEF Rotisserie Oven (PKRT97)
- Spt Ovens and Ranges