Shop All Toasters
Spt
SPT SO-0972WA Easy Grasp 2 Slice Countertop Toaster Oven; Glossy White
Mfr # SO-0972WA
Zoro # G403784337
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our new toaster oven features innovative stay-cool rack handles. The handles sit outside of the oven so that they remain cool at all times. The reversible baking rack creates dual rack positions for versatile cooking. Sleek and modern design with glossy white cabinet compliments your kitchen counter for your daily use.
Features- Large viewing window
- Up to 15 minutes timer
- Adjustable toast-shade control
- Crumb tray and baking tray included
- Reversible baking rack
- Stay cool baking rack handles
- Color: Glossy White
- Wattage: 800W
- Timer: 15 min
- Capacity: 9 Litre
- Cavity Dimension: 7.08 H x 10.31 W x 3.54 D in.
- Dimension: 9.25 H x 14.75 W x 3.54 D in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Contactor 2P 30/40A 120V (120500)
- RICE KRISPIES Snack Bar, 1.3 oz, 20/BX, Original PK (KEB26547)
- WINCO 2 oz Red Solid Portion Spoon (FPS-2)
- GOODCOOK Strainer Black 8In (20445)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- SPT SPT BM-1120BA 3 in 1 Breakfast Maker; Black (BM-1120BA)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- HAMILTON BEACH Toastr Oven Ss Slv 4Slot (31401)
- RISE BY DASH TOASTER BLUE 2SLICE (RCVT200GBSK02)
- OGF Ogf OG8073 2-Slice Toaster with Adjustable Slot Width Stainless Steel (OG8073)
- HAMILTON BEACH BRANDS 4 Slice CHR Toaster (24782)
- Spt Small Kitchen Appliances