Shop All Ceiling Fan Wall and Remote Controls
Spt
SPT SF-16W81 16 in. Wall Mount Fan with Remote Control
Mfr # SF-16W81
Zoro # G304039420
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # SF-16W81
- Zoro # G304039420
- UPC # 876840015203
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 3 Fan speeds
- 3 modes: normal, natural and sleep
- Remote control
- Timeroff function
- Oscillation leftright, updown, horizontal8
- Adjustable head angle
- Adjustable height
- Powerful air delivery
- Assembly required
- Mounting bracket included
- Size: 16 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- LENNOX Relay Sequencer (22J51)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1500W, 120V (3ENA3)
- CRAFTMADE Ics Control System Flat Black Finish (ICS2-Remote)
- ILIVING Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller (ILG8SFSC)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- LEVITON Leviton Pull Chain Switch 052-10097-8 (052-10097-8)
- HUNTER Fan Speed Control, Plastic, Blue (99106)
- Spt Ceiling Fans & Accessories