Spt

SPT SD-9263W 18 in. Energy Star Portable Dishwasher; White


original price: $840.20
24% off
new price: $636.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spt
  • MFR # SD-9263W
  • Zoro # G204077577
  • UPC #
    810012680394
  • Country of Origin China
  • Category Dishwashers

Description

This stylish and modern portable 18 inch energy star dishwasher is the perfect addition to any kitchen! Beautiful exterior will make any kitchen feel upgraded along with powerful cleaning capabilities inside for the ultimate dish-washing appliance. The spacious cavity loads up to eight standard place settings for all of family dish-washing needs. This unit can quick connect to any kitchen faucet and eliminates the hassles for direct plumbing or permanent installation. Easy controls allow for customization of wash cycle depending on your family’s needs. In addition, this unit is energy star rated for the most energy/cost efficient dish-washing year round.

Features
  • Stainless Steel Interior
  • Automatic detergent and rinse agent dispenser
  • Energy Star
Specifications
  • Color: White
  • Input voltage: 120V / 60Hz / 9.18A
  • Energy consumption: 237kwh/yr
  • Water consumption: 2.6 5 gallons
  • Power consumption: 1000W
  • Noise level (normal): 52dB
  • Drying system: Residual heat drying
  • Drain tube length: 3 ft
  • Capacity: 8 place setting
  • 6 Wash programs: Heavy, Normal, Eco, Glass, 90 Min, Rapid
  • Rinse Aid Warning Indicator: Refill reminder on rinse aid
  • Time Delay Feature: Allows you to program operation at a later start time (1-24 hours)
  • Error Alarm: Displays fault codes
  • Adjustable upper rack: To accommodate larger plates/pots
  • Size: 18"
  • Dimension: 17.64" x 23.63" x 35.63"
  • Weight: 118 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.