Shop All Dishwashers
Spt
SPT SD-9254SSA Energy Star 18 in. Built-In Dishwasher with Heated Drying & Stainless
Mfr # SD-9254SSA
Zoro # G704012108
product price: $678.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt
- MFR # SD-9254SSA
- Zoro # G704012108
- UPC # 810012680875
- Country of Origin China
- Category Dishwashers
Description
This built-in 8 place setting Smart Wash dishwasher is a great addition to any home. At 18 inches wide, this unit takes up minimal space and a great replacement for older appliances. Features 2 pull out dish racks, 6 wash programs and time delay feature. Features a brand new heating function during drying cycle for more effective drying.
Features- Time Delay Feature allows you to program operation at a later start time (1-24 hours)
- Error Alarm displays fault codes
- Heating function during drying cycle
- Rinse Aid Warning Indicator refill reminder on rinse aid
- Stainless Steel Tub
- Quite Operation at 52 dBA
- Capacity up to 8 standard place settings
- 6 Wash Programs Normal, Heavy, Energy, Glass, Quick, Rinse
- Two Racks Upper and lower rack
- 2 Spray Arms for complete cleaning coverage
- Silverware Basket holds silverware and utensils for easy cleaning
- Automatic Dispensers detergent and rinse agent
- Energy Star meets or exceeds federal guidelines for energy efficiency for year-round energy and money savings
- Input Voltage: 120V / 60Hz
- Energy Consumption: 234kWh/yr
- Water Consumption (normal cycle): 2.5-4.9 gallons
- Power Consumption: Wash motor 100W, Heater 700W
- Noise Level (normal): 52dB
- Drying System: Heated Drying
- Unit Dimension: 17.6 x 22.6 x 32.4 in.
- Depth with Door Fully Open: 44.5 in.
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI RICE COOKER Thermal Sensing Unit AssY (BRR37-505X04)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- SMUCKERS Smucker's Grape Jelly .5 oz. Cup, PK400 (5150021049)
- ELIASON Bracket, Door , Bottom, Assy (100-610)
- SPT SPT SD-9263W 18 in. Energy Star Portable Dishwasher; White (SD-9263W)
- SPT SPT SD-9263SS 18 in. Energy Star Portable Dishwasher; Stainless Steel (SD-9263SS)
- MVP GROUP CORPORATION Jet-Tech F-18DP, Undercounter High Temp Dishwasher, 208-240V (F-18DP)
- GE Radiant Surface Element (WB30T10130)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- WHIRLPOOL Pressure Switch (WPW10448876)
- WHIRLPOOL Trash Compactor Bags, PK60 (W10165293RB)
- Spt Dishwashers