Spt

SPT SD-33E 30 Pint Dehumidifier with Energy Star


product price: $256.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spt
  • MFR # SD-33E
  • Zoro # G803701057
  • UPC #
    876840018358
  • Country of Origin China
  • Category Dehumidifiers

Description

This new 30-pints Energy Star qualified dehumidifier features careoperation. There is the to drain passively (gravity based) or empty the water tank manually.Designed to remove excess moisture from your home quietly and efficiently. A necessity for those suffering from dust mite, allergies or simply for those who wants to keep their indoor humidity at a comfortable level. Air that is too damp can cause itchy skin and nasal passages, condensation on windows, water damage to materials, mold growth and rotting of wood materials in your home. SPT dehumidifiers remove moisture from the musty air so you can enjoy year-round comfort in your home or office. Humidity level for this unit can be set as low as 35% with Normal or Turbo fan speed. Features washable air filter with reminder indicator and casters for easy mobility.

Features
  • Empty water 2 ways: continuously (gravity based) or directly (Empty bucket), 2 fan settings: Normal and Turbo (High)
  • Choice of continuous de-humidifying or 35 ~ 85% humidity settings (in increments of 5%)
  • Memory IC , 1 to 24 hours timer
  • Washable air filter with reminder indicator, Removable bucket
  • Full bucket indicator with auto shut-off
Specifications
  • U.S. Pints / 24 hrs (AHAM): 30 pints
  • EEV: 2.0 L/kW.H
  • Water Tank Capacity: 3 Liters
  • Power Supply: 115 V / 60Hz
  • Power Consumption: 295W / 2.8A
  • Noise Level (High): 54
  • Air Flow CFM (High/Low): 230/200 m3h
  • Applicable Area: 200 to 250 sq. ft
  • Refrigerant: CFC R410A/4.94ozs/0.14kg
  • Working Environment: 41 ~ 95 F / 35% to 85% RH
  • Dimension (W x D x H): 15.2 x 10.24 x 19.69 inches
  • Weight: 34 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.