Shop All Dehumidifiers
Spt
SPT SD-300MLA 600 ml Mini Dehumidifier
Mfr # SD-300MLA
Zoro # G603701066
$58.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # SD-300MLA
- Zoro # G603701066
- UPC # 810012680363
- Country of Origin China
- Category Dehumidifiers
Description
This stylish and modern mini dehumidifier uses Peltier (Thermo-Electric) technology to keep your space cool and comfortable. The compact size is ideal for nurseries, small bedroom, closets and other poorly ventilated areas.
Features- Compact design
- Power and Full tank indicator lights
- Auto cut-off when tank is full or removed
- Wattage: 23W
- Noise Level: 46 db
- Amperage: 2.5A
- Capacity: 600 ml
- Ambient Temperature: 5 to 50 deg C
- Dimension: 8.94 H x 5.75 W x 5.75 D in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Potential Relay (SUPR)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- WHITE-RODGERS 21D64-2 120V Hotrod Round (21D64-2)
- AIR HANDLER Electrostatic Air Filter, 18x24x2" (6B696)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- SPT SPT SD-33E 30 Pint Dehumidifier with Energy Star (SD-33E)
- SPT SPT SD-54PE 50 Pint Dehumidifier with ENERGY STAR & Built-in Pump (SD-54PE)
- SPT SPT SA-095 Ultrasonic Aroma Diffuser & Humidifier; Bamboo Base (SA-095)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- RESEARCH PRODUCTS Aprilaire® Whole Home Dehumidifier, 120V, 95 Pints (E100)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- Spt Dehumidifiers