Shop All Concrete Mixers
Spt
SPT MM-106W 8-Speed Stand Mixer; White
Mfr # MM-106W
Zoro # G203998354
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # MM-106W
- Zoro # G203998354
- UPC # 876840015111
- Country of Origin China
- Category Concrete Mixers
Description
This high performance mixer makes mixing easy. 8 Speed settings with pulse action offer flexibility for all your mixing needs. Large 5.5 quart stainless steel bowl with transparent splash guard. Tilt head allows for unobstructed access to the bowl. Includes three mixing accessories whisk, kneading hook and mixer blade. Also has the capability to add optional attachments and upgrade this mixer into a blender, grinder or pasta cutter.
Features- Powerful 750W motor
- 8 Optimized speed with pulse function
- 55 Quart stainless steel bowl with splash guard
- Includes whisk, dough hook and mixer blade
- Tiltback head
- Planetary mixing action
- Safety lock
- Optional attachments pasta cutter, blender, grinder
- Color: White
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDALONE Heavy Duty Log Cart (ST30948)
- MIRACLE-GRO Plant Food Blooms 1Lb (3005410)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- STENS Air Filter Combo 12-Pack For Briggs & Stratton 796254, 795066, 5419K (100-673-12)
- SPT SPT MM-106R 8-Speed Stand Mixer; Red (MM-106R)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- TOMAHAWK POWER Throttle Cable for TVSA-T Concrete Power Screed (TVSAT-THRTL)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) (TPS25-RS4)
- HUMBOLDT Asphalt/Concrete Mixer, Stationary, 5 Gal (5DNN1)
- Spt Concrete Mixers