SPT MM-106R 8-Speed Stand Mixer; Red
Mfr # MM-106R
Zoro # G203998385
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt
- MFR # MM-106R
- Zoro # G203998385
- UPC # 876840015104
- Country of Origin China
- Category Concrete Mixers
Description
This high performance mixer makes mixing easy. 8 Speed settings with pulse action offer flexibility for all your mixing needs. Large 5.5 quart stainless steel bowl with transparent splash guard. Tilt head allows for unobstructed access to the bowl. Includes three mixing accessories whisk, kneading hook and mixer blade. Also has the capability to add optional attachments and upgrade this mixer into a blender, grinder or pasta cutter. This high performance mixer makes mixing easy! 8 speed settings with pulse action offer flexibility for all your mixing needs. Large 5.5quart stainless steel bowl with transparent splash guard. Tilt head allows for unobstructed access to the bowl. Includes three mixing accessories whisk, kneading hook and mixer blade. Also has the capability to add optional attachments and upgrade this mixer into a blender, grinder or pasta cutter.
Features- Powerful 750W motor
- 8 Optimized speed with pulse function
- 55 Quart stainless steel bowl with splash guard
- Includes whisk, dough hook and mixer blade
- Tiltback head
- Planetary mixing action
- Safety lock
- Optional attachments pasta cutter, blender, grinder
- Color: Red
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC383HS)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- MTD Dash Rmc (783-04892B-0637)
- SPT SPT MM-106W 8-Speed Stand Mixer; White (MM-106W)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- MUDMIXER Portable Concrete Mixer | Heavy Duty | Electric (MMXR-3221)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- KUSHLAN PRODUCTS Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP (350EPOXY)
- CS UNITEC Mixing Paddle, Stainless Steel, 4.5in (MGV 120)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (LX120S)
- Spt Concrete Mixers