Shop All Ice Makers
Spt
SPT IM-1110C Automatic Stainless Steel Ice Maker - 110 lbs
Mfr # IM-1110C
Zoro # G603998138
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # IM-1110C
- Zoro # G603998138
- UPC # 876840018556
- Country of Origin China
- Category Ice Makers
Description
This freestanding fully automatic ice maker produces up to 110 lbs of bullet-shaped ice per day, with storage space of up to 15 lbs. Direct plumbing allows for constant supply of fresh ice without the hassle of manual fill. Full stainless steel housing is an attractive addition to any space setting.For unit’s longevity, filtered or purified water is required (distilled water or reverse osmosis would be best); or unit must be cleaned once very other week with citric acid to remove mineral build ups. Filtered water will also improve the taste of odor of ice cubes.
Features- Standing application
- Makes up to 66 lbs of ice daily
- Stores up to 15 lbs of ice
- Auto shut off when ice bin is full
- Makes 1 batch of 14 bullet-shaped cubes in about 15 minutes
- Fully automatic
- Full stainless steel housing
- Front and side ventilation
- Flush back design
- Adjustable leveling legs
- High efficiency CFC-compressor
- Power: 110-120V/ 60Hz
- Ice-Making Current: 5.15A
- Ice-Making Power Consumption: 420 watts
- Ice-Harvest: current 6.92A
- Ice-Harvest Power Consumption: 670 watts
- Operating Temperature: 50 to 100°F
- Supplied Water Temperature: 41 to 90°F
- Ice Storage Capacity: 15 lbs maximum
- Ice Making Capacity: Up to 110 lbs per day
- Ice Cube Size: 1.5 H x 1 Diameter
- Refrigerant: R134a / 155g
- Water Supply Hose Length: 5 feet
- Water Supply Hose Connector Size: 3/8 OD (water supply side)
- Drain Hose Length : 5 feet
- Dimension: 16 W x 22 D x 26.88 H inches
- Weight: 87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Café Solid Quilted Pot Holder 100% Cotton Brick (9963122)
- STAR MANUFACTURING Burner 16" X 6.25" Ci (Z3035)
- SOUTHBEND GASKET, DOOR for Southbend - Part# 8-5063-9 (8-5063-9)
- VULCAN HART Knob 2 D (420560-00002)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- IGLOO Drain Plug Ice Chest Igl (24010)
- KOOLAIRE Ice Cube Machine, 660 lb Ice Produce/Day (KDT0700W)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- MAXX ICE Indoor/Outdoor Ice Machine, Produces Up to 65 lbs. of Ice Daily (MIM50P-O)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- Spt Ice Makers