Shop All Air Cleaner Filters
Spt
SPT F-9210A Replacement Wick Filter for Su-9210; Pack of 2
Mfr # F-9210A
Zoro # G703685334
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # F-9210A
- Zoro # G703685334
- UPC # 810012684873
- Country of Origin China
- Category Air Cleaner Filters
Description
Features
- Wick filter is constructed of advanced anti-bacterial wood slurry material
- The honeycomb structure absorbs water quickly and allows the water to be easily evaporated into the air
- Pack of 2
- Su-9210
- Height: 4.75 in.
- Thickness: 0.75 in.
- Inner Diameter: 4.75 in. dia.
- Outer Diameter: 6.25 in. dia.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650300012)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J040)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- SPT Replacement Tio2 Filter for Ac-7013 (7013FA)
- SPT SPT 2221-FILTERA Replacement Filter pack for AC-2221; White (2221-FILTERA)
- KENMORE Kenmore RB711DCS-RKE Sears; Air Cleaner Dual Filter Cartridge (RB711DCS=RKE)
- KODIAK CONTROLS Air Filter 16.5X21.5X1 (1171652)
- AUSTIN AIR Austin Air FR402B Bedroom Machine Filter; White (FR402B)
- ILC Replacement For Aprilaire 210ß Filter 2-Pack, 2PK (210?)
- THERMWELL PRODUCTS 15x24x316 AC Filter (F1524)
- Spt Air Cleaner Filters