Shop All Toasters
Spt
SPT BM-1120BA 3 in 1 Breakfast Maker; Black
Mfr # BM-1120BA
Zoro # G003899585
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SPT 3-in-1 Breakfast Maker combines all the breakfast necessities into one: Toaster Oven, Coffee Maker and Oven-Top Griddle. The new black cabinet with stainless steel control panel gives it a modern and sleek look. This is the perfect compact appliance for dorms, offices, RVs, studios or wherever space is limited. You can brew a fresh cup of coffee, toast couple slices of bread and fry up an egg all at once.
Features- 4 cups coffee maker
- 9 liters capacity toaster oven
- Oven-Top Griddle (8.75 x 5.25 in) with glass Lid
- Heat resistant glass door
- Reusable coffee filter
- Toaster oven with 15 minutes timer
- Baking rack, baking tray and crumb tray included
- Convenient switch selects griddle, lower toaster oven or both
- Color: Black
- Material: Stainless Steel
- Input Voltage: 120V
- Coffee Maker Wattage: 650W
- Toaster Oven Wattage: 800W
- Oven-Top Griddle Wattage: 800W
- Coffee Maker Capacity: 4 Cup
- Toaster Oven Capacity: 9 Litre
- Griddle Dimension: 8.75 x 5.25 in.
- Oven inner Dimension: 2.63 H x 9.75 W x 7 D in.
- Dimension: 11.25 H x 18.5 W x 8.75 D in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS CHEF'S KNIFE SS 5.5"" 1PC (17541-143)
- SANISERV Bearing And Shaft - Rear (188465)
- NINJA Snow Cone Kit (SCK3)
- TABLECRAFT Sandwich Spreader, SS/Plastic Handle, 9.5 (4104W)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- SPT SPT SO-0972W Easy Grasp 2-Slice Countertop Toaster Oven (SO-0972W)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- OSTER Toaster, 2-Slice, 800W, 8-1/5"x11-4/5"x8-3/5", Stainless Steel (OSR2097654)
- WARING PRODUCTS Toaster, Conveyor , 120V, 1800W (CTS1000)
- VOLLRATH 250 Slices/Hr Conveyor Toaster (CT2H-120250)
- COFFEE PRO Toaster, 4-Slice, 12-7/10"x12-1/2"x9", Stainless Steel (CFPOG8590)
- Spt Small Kitchen Appliances