Shop All Toasters
Spt
SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black
Mfr # BM-1120B
Zoro # G503948233
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SPT 3-in-1 Breakfast Maker combines all the breakfast necessities into one: Toaster Oven, Coffee Maker and Oven-Top Griddle. The new black cabinet with stainless steel control panel gives it a modern and sleek look. This is the perfect compact appliance for dorms, offices, RV’s, studios or wherever space is limited. You can brew a fresh cup of coffee, toast couple slices of bread and fry up an egg all at once.
Features- 4 cups coffee maker
- 9 liters capacity toaster oven
- Heat resistant glass door
- Reusable coffee filter
- Toaster oven with 15 minutes timer
- Baking rack, baking tray and crumb tray included
- Convenient switch selects griddle, lower toaster oven or both
- Color: Black
- Input voltage: 120V / 60Hz
- Power consumption: Total 1,450 Watts
- Temperature Control: Preset
- Slices Of Bread: 2
- Coffe Maker: 650W
- Toaster Oven: 800W
- Oven Top Griddle: 800W
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALK MARKET 8oz PLA Deli Round Container, 600PK (PLA-DR8-A)
- BETTY CROCKER Fruit RollUps Fruit Snacks, Strawberry and Tropical TieDye Flavors, 05 oz, PK72, 72PK (49582)
- AMANA Salamander Skin For - Part# Ssbl161335 (SSBL161335)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- SPT SPT BM-1120BA 3 in 1 Breakfast Maker; Black (BM-1120BA)
- SPT SPT SO-0972W Easy Grasp 2-Slice Countertop Toaster Oven (SO-0972W)
- HAMILTON BEACH Metal Silver 2 slot Toaster 7.48 in. H X 7.48 in. W X 11.3 in. D (22910)
- HADEN TOASTER STAINLESS STEEL 4 SLOT TRQS (75005)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- HAMILTON BEACH HB Stainless Steel BlackSilver 6 slot Toaster Oven 11 in H X 18 in W X 15 in D (31330D)
- Spt Small Kitchen Appliances