Shop All Toasters
Spt
SPT BM-1107A 3 in 1 Breakfast Maker
Mfr # BM-1107A
Zoro # G703899670
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
SPT 3-in-1 Breakfast Maker combines all the breakfast necessities into one: Toaster Oven, Coffee Maker and Frying Pan. this is the perfect compact appliance for dorms, offices, RVs, studios or wherever space is limited. You can brew a fresh cup of coffee, toast a croissant and fry up an egg all at once.
Features- 4 cups coffee maker
- 5 liters capacity toaster oven
- Nonstick frying pan
- Heat resistant glass
- Reusable coffee filter
- Toaster oven with 15 minutes timer
- Baking rack and tray
- Convenient switch selects upper frying pan, lower toaster oven or both
- Material: Stainless Steel
- Input Voltage: 110-120V
- Coffee Maker Wattage: 650W
- Toaster Oven Wattage: 500W
- Frying Pan Wattage: 300W
- Coffee Maker Capacity: 4 Cup
- Toaster Oven Capacity: 5 Litre
- Dimension: 9.5 H x 8 W x 15.5 L in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Indicator Knob (36616)
- BIG MOE CASON BBQ RUB CHICKEN BTL 11OZ (MOECHICKEN)
- DART CONTAINER Cup, Foam, 6 Oz. 40PK (DCC6J6)
- NORPRO Ice Pick (802)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- SPT SPT SO-0972W Easy Grasp 2-Slice Countertop Toaster Oven (SO-0972W)
- SPT SPT BM-1120BA 3 in 1 Breakfast Maker; Black (BM-1120BA)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- PREMIUM LEVELLA 2-Slice Stainless Steel Toaster (PT2205S)
- Spt Toasters