Shop All Coffee & Hot Beverage Dispensers
Spt
SPT BD-0538A 5 Litre Mini Kegerator & Dispenser
Mfr # BD-0538A
Zoro # G904056858
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt
- MFR # BD-0538A
- Zoro # G904056858
- UPC # 810012681315
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
This attractive countertop beer dispenser is perfect for home entertainment. Chills the beer within 19 to 21 hours and stores it at the optimum temperature of 36-39 degrees Fahrenheit. Equipped with CO2 cartridge pressure system, this mini kegerator can keep your beer fresh and chilled up to 30 days.
Features- Accepts standard 5 liter kegs and 5L Heineken mini kegs
- LED temperature display
- CO2 pressure control
- Adjustable temperature
- Three (3) CO2 cartridges included
- Thermoelectric cooling technology
- Stainless steel housing
- Removable water drip tray for easy clean up
- Input Voltage: 110-120V
- Wattage: 65W
- Amperage: 1A
- Temperature Range: 36-54 deg F
- Noise Level: 38 db
- Capacity: 5 Litre
- length: 4 ft.
- Dimension: 16.93 H x 10.71 W x 16.3 D in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Safety Valve 1/2" (KE54941-7)
- BON CHEF Viva Euro, Dinner Fork, Euro, Satin Finish, 18/10, 8.54" , set of 12 (S1406)
- RITZ Classic Check Dish Cloth 100% Cotton Terry Taupe/Natural (23298)
- DE CECCO De Cecco No. 11 Thin Spaghetti 5lbs Bag, PK4 (VSA8011)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Black Onyx (NIC10BSPBBX)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Travertine Marble (CBDRT3MBSS)
- 1 Parker Rose Gold Electric Tea Kettle (5044)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- SQWINCHER Pump Spout, Liquid Concentrate, 1 Oz. (158500101)
- PRIMO WATER DSPNSR 3-5GAL BLK (32493)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- Spt Coffee & Hot Beverage Dispensers