Spt

SPT AB-766 Whole Body Vibration Machine


product price: $223.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SPT Whole Body Vibration Machine offers beneficial effects in health, fitness and beauty. The vibration causes muscles to automatically contract in a reflex, which stimulates blood circulation and stretches both tendons and ligaments. Simply stand on the machine for 10 to 15 minutes a day and get a full body workout just by making minor adjustments to your posture.

Features
  • Manual mode and 4 auto programs - Beginner, Intermediate, Advanced, and Fat Burner
  • User friendly control panel
  • Up to 15 minutes timer
  • 16 speeds to choose from
  • 3 height selections
  • Spiral wave motion
  • Compact design with handle
Benefits
  • Increases muscle strength and flexibility
  • Enhances balance, mobility and coordination
  • Increases bone density
  • Strengthens posture
  • Improves blood circulation
  • Increases blood oxygenation
  • Reduces back pain and stiffness
  • Improves skin quality and radiance
  • Enhances metabolism and prevents constipation
Specifications
  • Power Supply: 120V / 60Hz
  • Rated Power: 190 watt
  • RPM (Speed 1 / 16): 1450 / 3700
  • Frequency (Speed 1 / 16): 24.2Hz / 61.7Hz
  • Amplitude: 1.6 mm
  • Recommended Maximum Weight of User:: 265 lbs
  • Weight: 30 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.