Shop All VGA Connectors & Cables
Spt Security Systems
SPT Security Systems 95S-500B 500 ft. RG59 Siamese Cable with 18 by 2 Power & 24 by 2 Data; Black
Mfr # 95S-500B
Zoro # G004012037
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt Security Systems
- MFR # 95S-500B
- Zoro # G004012037
- UPC # 876840010147
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- Braided wire shielding 95%
- Wooden spool
- Color: Black
- Size: 1000'
- RG59 Material: 20AWG Solid Bare Copper Center conductor
- RG59OD 6.1 mm
- RG59 Jacket: 6.1-0.05mm PVC
- Power Cable: 18/2 AWG Conductor Cooper-Clad Aluminum Power
- RG59 Center Conductor Diameter: 0.79mm
- RG59 Diameter Over Dielectric: FPE 3.85mm - 0.05mm
- Power Diameter Over Dielectric: PE 8 x 16 x 0.12 mm
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 16 GB, PK3 (82316)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- ILC Replacement for HYT Bl1502 Battery (BL1502)
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- 4XEM 6 ft. 2m Displayport to VGA Adapter Converter - Black (4XDPMVGAMCBL)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- Spt Security Systems VGA Connectors & Cables