Shop All Coaxial Cables
Spt Security Systems
SPT Security Systems 90S-1000W 1000 ft. RG59 Siamese Coaxial & Power Cable; White
Mfr # 90S-1000W
Zoro # G203694522
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt Security Systems
- MFR # 90S-1000W
- Zoro # G203694522
- UPC # 876840010154
- Country of Origin China
- Category Coaxial Cables
Description
Features
- Braided wire shielding 95%
- Wooden spool
- Color: White
- Size: 1000'
- RG59 Material: 20AWG Solid Bare Copper Center conductor
- RG59OD 6.1 mm
- RG59 Jacket: 6.1-0.05mm PVC
- Power Cable: 18/2 AWG Conductor Cooper-Clad Aluminum Power
- RG59 Center Conductor Diameter: 0.79mm
- RG59 Diameter Over Dielectric: FPE 3.85mm - 0.05mm
- Power Diameter Over Dielectric: PE 8 x 16 x 0.12 mm
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- Spt Security Systems Coaxial Cables