Shop All Coaxial Cables
Spt Security Systems
SPT Security Systems 90S-1000B 1000 ft. RG59 Siamese Coaxial & Power Cable; Black
Mfr # 90S-1000B
Zoro # G103694547
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt Security Systems
- MFR # 90S-1000B
- Zoro # G103694547
- UPC # 876840010161
- Country of Origin China
- Category Coaxial Cables
Description
Features
- Braided wire shielding 95%
- Wooden spool
- Color: Black
- Size: 1000'
- RG59 Material: 20AWG Solid Bare Copper Center conductor
- RG59OD: 6.1 mm
- RG59 Jacket: 6.1-0.05mm PVC
- Power Cable: 18/2 AWG Conductor Cooper-Clad Aluminum Power
- RG59 Center Conductor Diameter: 0.79mm
- RG59 Diameter Over Dielectric: FPE 3.85mm - 0.05mm
- Power Diameter Over Dielectric: PE 8 x 16 x 0.12 mm
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- Spt Security Systems Coaxial Cables