Shop All Residential Fans
Spt Appliance
SPT Appliance SF-18M45A 18 in. Oscillating Misting Fan
Mfr # SF-18M45A
Zoro # G204039537
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spt Appliance
- MFR # SF-18M45A
- Zoro # G204039537
- UPC # 810012680806
- Country of Origin China
- Category Residential Fans
Description
A must for your outdoor entertainment powerful 18 outdoor misting fan connects to standard garden hose or faucet. Provide your guests a cool refreshing breeze during those barbeques or parties. Doubles as indoor fan without mist.
Features- 18 fan blade
- 3 brass nozzle misting hub uv/rust resistant
- Oscillation and head tilting
- 3 fan speeds
- User friendly push button controls
- Powerful air delivery
- Adjustable height 46 to 54 inches
- GFCI protection
- Assembly required
- Size: 18 in.
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- SUPCO Liquid Line Dryer, 3/8" ODF, 16"cu. (LLD163S)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- LORELL Tower Fan (00075)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- LORELL USB-powered Personal Fan (LLR18474)
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- DO IT BEST High-Velocity Fan (FE-35TDO(01))
- Spt Appliance Residential Fans