Shop All Copy & Printer Paper
Springhill
Paper, 8.5"x11", 110lb., Ivory, PK250
Mfr # 056300
Zoro # G5022790
product price: $17.99
/pk 250, $0.07/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Paper Finish Smooth
- Paper Basis Weight (lb) 110 lb Index
- Paper Grade (gsm) 199 gsm
- Paper/Media Color(s) Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springhill
- MFR # 056300
- Zoro # G5022790
- UPC # 091083563094
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,8.5"x11",110lb.,Ivory,PK250 |
Color | Ivory |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 110 lb Index |
Paper Grade (gsm) | 199 gsm |
Paper/Media Color(s) | Ivory |
Weight | 6.61 lbs |
Standards | Meets U.S Postal Regulations for Reply Cards |
Machine Compatibility | High-Speed Copiers; Laser Printers; Offset Presses |
Description
Paper,8.5 In.x11 In.,110lb.,Ivory,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Sidewalk Chalk, PK192 (BIN512048)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- BOSS Center Drawer, Mocha (N185-MOC)
- ENCORE PACKAGING Front Action Sealer, Heavy Duty, 3/4" (EP-1850-34)
- SPRINGHILL Springhill 056100 Digital Index Color Card Stock 90 lbs. 8.5 x 11 Ivory 250 Sheets-Pack (56100)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Canary, PK250 (036000)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- SPRINGHILL Paper, 11"x17", 110lb., White, PK250 (015334)
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- Springhill Copy & Printer Paper