Shop All Boat Seating
Springfield Marine
Springfield Second Generation Posi-Lock Manual Adjust 2-7/8in Pedestal - No Swivel
Mfr # 1240748-MLNS
Zoro # G512299142
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springfield Marine
- MFR # 1240748-MLNS
- Zoro # G512299142
- UPC # 38132911468
- Country of Origin Unknown
- Category Boat Seating
Description
Second Generation Posi-Lock Manual Adjust 2-7/8in Pedestal - No Swivel Non-removable pedestal system in 2-7/8 in. offers a heavy-duty base and post for today's larger and faster recreational boats. The base is permanent mold AC7A aluminum alloy with an anodized finish for maximum strength and corrosion protection. Then a 2-7/8 in. heavy-duty extruded post is pressed and hydra-formed into the base mechanically forming them together. This proprietary process allows maximum strength for a sturdy pedestal. Features: 2-3/8in inner post with 2-7/8in locking adapter, 9 in. round base Adjusts in 1-inch increments Anodized post and base Use with 2-7/8in Trac-Lock slide or swivel sold separately Adjust from 11-7/8in to 14-3/4in Warranty: 5 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bar Lamp, LED Markers, Low Profile, Red (49162)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- VELVAC Adjustable Tubing Arm Black (747072)
- MOTORCRAFT Oil - Rear Axle, XY75W140QL (XY75W140QL)
- SPRINGFIELD MARINE KingPin Power-Rise Sit Down Pedestal 16" to 22-3/8", Satin Finish (1632012A)
- SPRINGFIELD MARINE Springfield Marine 1600607 Non-Locking Taper-Lock Pedestal and Swivel Package (1600607)
- SPRINGFIELD MARINE Springfield Marine 2171072 Round Handle For Trac-Lock (2171072)
- SPRINGFIELD MARINE Springfield King-Pin 7" x 7" Threaded Square Steel Base, E-Coat Finish (3630020)
- SPRINGFIELD MARINE Springfield Marine 1690106 Thread-Lock Table Package - Oval (1690106)
- SPRINGFIELD MARINE Economy Folding Seat, Charcoal (1040624)
- POWERPLAY Rectangular Pontoon Boat Tables - Ivory (PO2594343)
- Springfield Marine Boat Seating