Shop All Appliance Parts
Springer Pumps
IPT High Pressure/Fire Pump with Hand Prime Assist
Mfr # 25FP13ZR
Zoro # G405990156
product price: $14,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$14,781.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 25FP13ZR
- Zoro # G405990156
- UPC # 726846526305
- Country of Origin United States
- Category Appliance Parts
Description
Ipt 25fp13zr high pressure/fire pump with hand prime assist the ipt engine driven line of high pressure/fire pump deliver excellent pressure and flow for use in many applications including: fire protection, emergency fire fighting, washdown and ag/sprinkler. Includes 12 volt dc electric start with recoil starter and features a manual hand prime assist. Equipped with fkm silicon carbide/carbon seal and fkm o-rings/gaskets. features: aluminum construction with replaceable hard coat anodized wear ring fkm mechanical seal with silicon carbide & carbon faces 2 1/2" npt suction & discharge ports hand prime assist built-in discharge check valve discharge pressure gauge included max temp 200 f heavy duty steel roll frame with battery tray note: dimensions are in inches and have a tolerance of +/- 1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDCO Thumbscrew (1/4-20 X 1") (2014004)
- AFFRESH Disposal Cleaner Tablets (W10509526)
- STAR MANUFACTURING Burner Valve (Y8832)
- CREATIVE CONVERTING Eucalyptus I Do Napkins, 6.5", 192PK (346146)
- MELITTA USA Basket Filter 4-6C 200Ct (62914)
- ALLIANCE BUSHING SUPPORT MOTOR CH (F200186100)
- ALLIANCE KIT REBUILD V WTR 3/4 PARKER (F380995P)
- GE Water Valve (WD15X10003)
- MULTIPLEX Transformer 75Va 120V (2195105)
- ALLIANCE HOSE DISPENSER TO DOOR SEAL (802256)
- FEDERAL INDUSTRIES Bracket, Shelf Support (67-21296)
- Springer Pumps Appliance Parts