Shop All Submersible Sump Pumps
Springer Pumps
AMT Submersible Drainage/Sump Utility Pump with Automatic Float Switch, NPT Outlet
Mfr # 598A-95
Zoro # G208445082
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 598A-95
- Zoro # G208445082
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Amt 598a-95 submersible drainage/sump utility pump with automatic float switch, npt outlet amt submersible sump pumps are designed for many applications including sump pits, drainage pits, overflow tanks, basements, dewatering, excavation, grain elevators, construction drainage, cooling towers and other applications requiring clear/drainage water removal. Amt submersible pump include thermal overload protector and suction screen. features: cast iron construction built-in thermal protection tiplex seal system double mechanical seals: carbon/ceramic with buna-n elastomers plus shaft seal ul/csa listed. includes automatic float switch 1/2 hp, 115 vac ul/csa motor 20 ft. Cord with 3 prong plug clog resistant impellers handles up to 5/32in solids carry handle built-in polypropylene suction screen maximum temperature: 104 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pool Cover Pump, 1/3 hp, 115V AC, 22 ft Max Head, 1 in Intake and Discharge Size (577301)
- MELNOR AUTOMATIC WATER TIMER FLOWMETER (101)
- FLOTEC Flotec Fp0F360Ac-Pump, Utility, 115 Vac (FP0F360AC-09)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head (4UA63)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC None (1XHV6)
- SERENELIFE Sup 20Psi Electric Air Pump (SLPUMP20)
- DAYTON Sump Pump, Cast Iron, 1/3 HP (92341)
- RED LION 1/6 HP 1" M Plug-In Utility Pump 115V No Switch Included (505950)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509268)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Vertical Switch (SPA05001VDK)
- WAYNE PUMPS Sump Pump 1/2Hp Ci (ESP25N)
- Springer Pumps Submersible Sump Pumps