Shop All Machine Tool Coolant Pumps
Springer Pumps
AMT Cast Iron Immersion Type Coolant Pump, 56gpm, Sealless Design, 1/2in NPT Discharge
Mfr # 5391-95
Zoro # G308621713
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 5391-95
- Zoro # G308621713
- UPC # 726846505836
- Country of Origin United States
- Category Machine Tool Coolant Pumps
Description
Amt 5391-95 cast iron immersion type coolant pump, 56gpm, sealless design, 1/2 npt discharge the amt interchangeable coolant/oil pumps are dependable, economical replacement pumps equivalent to units supplied with both domestic and foreign made machine tools such as fuji, mitsubishi, toshiba, hitachi and many others. These pumps are designed for the circulation and spraying of coolants and cutting oils. Immersion-type pumps require no bearings, seals, or packing, ideally suiting them for pumping liquids containing fine contaminants. For circulation of coolant and spraying of cutting oil in all machines, including grinders and applications with higher temperatures. Pumps feature totally enclosed motors with sealed, permanently lubricated bearing for protection from dirt, moisture and soil. Pumps feature semi-open impellers that are ideal for handling some solids and fine contaminants. cast iron construction stainless steel impeller carbon steel shaft sealless design for pumping abrasives pumps liquids down to 2 ideally suited for pumping fine contaminants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 2100 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2582)
- DAYTON Bronze 2 HP Centrifugal Pump 115/230V (2ZXA5)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- FLOTEC Effluent Pump, 1/3 HP (FPSE2800A)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKP-073A-4Z)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKN-063A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant (VKP-043A-4Z)
- JET Pump, Centrifugal Coolant, 1/8 HP, Phase 1 (7020)
- DAYTON Pump, Coolant, 1/4 HP, 230/460V, 0.7/0.43Amp (4JPG9)
- Springer Pumps Machine Tool Coolant Pumps