Shop All Trash Pumps
Springer Pumps
AMT 5586-H6 6" Engine Driven Trash Pump-Skid, Honda V-Twin OHV, 1000gpm, Viton/SIC Seal, 6" In/Out
Mfr # 5586-H6
Zoro # G405999104
product price: $25,498.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$25,498.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 5586-H6
- Zoro # G405999104
- UPC # 726846522611
- Country of Origin United States
- Category Trash Pumps
Description
Amt 5586-h6 6" engine driven trash pump-skid, honda v-twin ohv, 1000gpm, viton/sic seal, 6" in/out this engine driven trash pump is designed for applications requiring high volume flow and solid/debris handling capabilities. Constructed of heavy duty sand cast aluminum with cast iron and stainless steel internal parts for wear resistance and durability. Patented built-in slide mechanism features nylon and powder coated steel components that permit servicing, repairing and cleaning entire pump without removing hoses or pump components from trailer. Digital tachometer/hourmeter installed. cast aluminum with cast iron and stainless steel components for long lasting durability sic/cer seal w/viton elastomers buna-n o-rings and check valve built-in check valve for fast priming to 20 feet maximum solids handling 3" 6" npt port size delivers up to 1,000 gpm digital tachometer/hourmeter installed maximum temperature 180 f 12 volt dc electric start (battery not included) easy clean-out and service features with the unique amt patented slide mechanism steel suction strainer and pipe nipple included seal wash feature for extended seal life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD (5XA55)
- FILL-RITE Outlet Kit (KIT300OT)
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006A511-822R5G)
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out (3994-96)
- DAYTON Sewage/Trash Pump, 10 HP (12N808)
- DAYTON Sewage/Trash Pump, 3 HP (4YU36)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump (HSD2.55S-63 (115V))
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- Springer Pumps Trash Pumps