Shop All Pump Parts
Springer Pumps
AMT 4" Aluminum Trash Pump, Honda GX390 Engine, 530gpm, Viton/SIC-SIC Seal, 4" In/Out
Mfr # 4S13XHR
Zoro # G305990102
product price: $7,773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 4S13XHR
- Zoro # G305990102
- UPC # 726846524271
- Country of Origin United States
- Category Pump Parts
Description
Amt 4s13xhr 4" aluminum trash pump, honda gx390 engine, 530gpm, viton/sic-sic seal, 4" in/out ipt portable high volume, self-priming centrifugal trash pumps come standard with a cast iron impeller to resist abrasion and one tool serviceability for easy clean-out. Silicon carbide mechanical seal with graphite impregnated seat and viton elastomers. Removable, heavy duty cast iron flanges with male npt threads that rotate in 90 degree increments. Handles up to 2" solids. Pedestal versions (bare shaft pump) for long coupling to electric motors are also available. features: self-primes to 26 ft with built in check valve handles up to 2" solids sic/car seal w/ viton elastomers epdm/epr o-rings heavy duty steel roll frame included aluminum housing cast iron impeller and wear parts built-in check valve suction strainer easy access fill plug on discharge port one tool serviceability- tool included vibration dampening feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, 150 gpm Max. Flow, Connection Style: FNPT (HD20F1PJSPNS000.)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- WOODFORD MANUFACTURING Adjustable Rod W Pressure Relief Valve (RK-ADJ-PRV)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- LATTY INTERNATIONAL Lattygraf Braided Graphite Packing 20Ft 11/16In (6940EF)
- DAYTON Drain Plug (PPL3513G)
- VERSA-MATIC Kit, Wet E5NM BN BN (E5P BN KIT)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- GORMAN RUPP COVER PLATE PUMP PARTS AND ACCESSORY (42111-902 11397A)
- DAYTON Center Rod (711900)
- STENNER Tygothane Pump Tube #5, PK2 (UCTYG05)
- Springer Pumps Pump Parts