Shop All Trash Pumps
Springer Pumps
AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out
Mfr # 3994-96
Zoro # G705999033
product price: $7,558.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$7,558.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 3994-96
- Zoro # G705999033
- UPC # 726846506383
- Country of Origin United States
- Category Trash Pumps
Description
Amt 3994-96 4" npt premium trash pump, honda ohv gx390 engine, 75psi, viton/sic seal, 4" in/out amt engine driven trash pumps are designed for applications which require high flow efficiency and solids handling capability. These pumps are constructed of heavy duty sand cast aluminum components featuring removable/replaceable cast iron volutes, impellers and wear plates. Simple clean-out design permits easy removal of trash and debris without disconnecting hoses. Cast iron discharge port rotates in 90 degree increments. self-primes to 20 feet with built-in buna check valve sic/car seal w/ viton elastomers cast iron replaceable volute/wearplate and impeller stainless steel shaft sleeve steel suction strainer included maximum temperature: 180 f maximum working pressure: 75 psi base rails and wheel kit included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- FLOJET High Capacity Pump (08600044A)
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/6HP (182202-652)
- LIBERTY PUMPS Crawl Space System, 1/3 HP, 115V (CSP-237)
- SPRINGER PUMPS AMT 5586-H6 6" Engine Driven Trash Pump-Skid, Honda V-Twin OHV, 1000gpm, Viton/SIC Seal, 6" In/Out (5586-H6)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 3", Engine Dri (100743)
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility (TW3H)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 196cc Engine (TP-3065HR)
- POWERHORSE Semi-Trash Pump | Extended Run | 2-In. | 131 Gpm (750123)
- Springer Pumps Trash Pumps