Shop All Pump Parts
Springer Pumps
AMT 3" Aluminum Trash Pump, Honda GX270 Engine, 530gpm, Viton/SIC-SIC Seal, 3" In/Out
Mfr # 3S9XHR
Zoro # G205990073
product price: $4,224.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,224.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 3S9XHR
- Zoro # G205990073
- Country of Origin United States
- Category Pump Parts
Description
Amt 3s9xhr 3" aluminum trash pump, honda gx270 engine, 530gpm, viton/sic-sic seal, 3" in/out ipt portable high volume, self-priming centrifugal trash pumps come standard with a cast iron impeller to resist abrasion and one tool serviceability for easy clean-out. Silicon carbide mechanical seal with graphite impregnated seat and viton elastomers. Removable, heavy duty cast iron flanges with male npt threads that rotate in 90 degree increments. Handles up to 1 1/2" solids. Pedestal versions (bare shaft pump) for long coupling to electric motors are also available. features: self-primes to 26 ft with built in check valve handles up to 1 1/2" solids sic/car seal w/ viton elastomers epdm/epr o-rings heavy duty steel roll frame included aluminum housing cast iron impeller and wear parts built-in check valve suction strainer easy access fill plug on discharge port one tool serviceability- tool included vibration dampening feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Flowmeter, 02525 Lpm Air (MMA-21)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet (RKDEFPEDTL)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-LF)
- APACHE Round Hole Suction Strainer, 4" (70002000)
- DAYTON Mechanical Seal, Seat Assembly (PPR8ZN007G)
- ARO Diaphragm Pump Repair Kit (637124-61)
- ARO Pulse Relay Valve, 2.5" L, 0.813" H (PR10)
- KECKLEY Suction Diffuser, Flanged, 6"x6" (PSD-600X600)
- STENNER Kit #5 Pump Tube 1/4in White Poly Tubing (CPACK-5)
- MIDWEST RAKE Replacement Steel Fasteners (79849)
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- Springer Pumps Pump Parts