Shop All Trash Pumps
Springer Pumps
AMT 2" NPT Trash Pump, B & S Vanguard Engine, 185gpm, 75psi, Viton/SIC Seal, 2" In/Out
Mfr # 3930-95
Zoro # G905999062
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 3930-95
- Zoro # G905999062
- UPC # 726846500183
- Country of Origin United States
- Category Trash Pumps
Description
Amt 3930-95 2" npt trash pump, b & s vanguard engine, 185gpm, 75psi, viton/sic seal, 2" in/out amt cast iron engine driven trash pumps are designed for applications which require high flow efficiency, solids handling capability and abrasion resistance. This series of pumps is also good for chemical spraying, handling and processing. These pumps are constructed of heavy duty cnc machined cast iron components featuring removable/replaceable cast iron volute and impeller. Simple four bolt clean out design permits easy removal of trash and debris without disconnecting hoses. viton o-ring and casing seal self-primes to 20 feet with built in check valve stainless steel shaft sleeve 1" maximum solids size includes: heavy duty steel roll frame pipe nipples discharge elbow suction strainer included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- DAYTON Key/Impeller Drive (PPL3612G)
- US SEAL Pump Seal Shaft 1.250 (PS-185)
- ZOELLER Submersible Effluent Pump, 1/2hp, 4.7A (E98)
- SPRINGER PUMPS AMT 5586-H6 6" Engine Driven Trash Pump-Skid, Honda V-Twin OHV, 1000gpm, Viton/SIC Seal, 6" In/Out (5586-H6)
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out (3994-96)
- BE PRESSURE 13 HP Trash Pump 4 Intake/Outlet Honda Engine, (TP-4013HM)
- GREENLEE Submersible Trash Pump, Hydraulic, 3 In (H4635)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- WHEELER-REX Trash Pump, 2", Honda (562000)
- Springer Pumps Trash Pumps