Shop All Straight Centrifugal High Flow Pumps
Springer Pumps
AMT 1in x 3/4in Stainless Steel Straight Centrifugal Pump, Viton Seal, 3/4hp 1 Phase Motor
Mfr # 370A-98
Zoro # G008424515
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 370A-98
- Zoro # G008424515
- UPC # 726846504037
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Amt 370a-98 1 x 3/4 stainless steel straight centrifugal pump, viton seal, 3/4hp 1 phase motor amt solids handling end suction centrifugal pumps are designed for continuous-duty low pressure oem, industrial/commercial and general service applications including circulation, chemical processing, liquid transfer, dirty water and cooling. These durable and compact pumps are available in a variety of construction and seal materials to meet your specifications. Pull-from-rear design for easy service without disturbing any piping. Self-cleaning, semi-open, stainless steel impeller prevents clogging and handles solids of 1/8 diameter. Pumps are not self-priming and require flooded suction/positive suction pressure. features: 300 series investment cast stainless steel construction stainless steel, self-cleaning, semi-open impeller carbon/ceramic seal with viton elastomers sic/sic seal with viton elastomers available discharge port rotates in 90 degree increments front drain plug nema 56j tefc base mounted motor stainless steel motor shaft and hardware maximum working pressure: 75 psi maximum temperature: 200 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- ZOELLER Submersible Effluent Pump, 1/2hp, 4.7A (E98)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-LF)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor (282C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp TEFC, 3 Phase Motor (282B-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 3/4hp ODP, 1 Phase Motor (2825-95)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWT2)
- Springer Pumps Straight Centrifugal High Flow Pumps