Springer Pumps

AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp ODP, 1 Phase Motor


product price: $1,472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amt 2828-95 1.5 cast iron self-priming centrifugal pump, buna-n seal, 2hp odp, 1 phase motor this line of amt self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. features: cast iron construction carbon/ceramic seal with buna-n elastomers self-cleaning, clog resistant impeller handles 3/8 diameter semi-solids self-priming to 20 ft. With built-in check valve dual volute design nema 56j motors with stainless steel shaft maximum temperature: 180 f maximum working pressure: 75 psi includes steel base and handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.