Shop All Straight Centrifugal High Flow Pumps
Springer Pumps
AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor
Mfr # 282C-95
Zoro # G208424629
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 282C-95
- Zoro # G208424629
- UPC # 726846506468
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Amt 282c-95 1.5 cast iron self-priming centrifugal pump, buna-n seal, 1hp tefc, 1 phase motor this line of amt self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. features: cast iron construction carbon/ceramic seal with buna-n elastomers self-cleaning, clog resistant impeller handles 3/8 diameter semi-solids self-priming to 20 ft. With built-in check valve dual volute design nema 56j motors with stainless steel shaft maximum temperature: 180 f maximum working pressure: 75 psi includes steel base and handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- DAYTON Guide Rod (090COLU1210)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP8)
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp TEFC, 3 Phase Motor (282B-95)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 3/4hp ODP, 1 Phase Motor (2825-95)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF10312)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ63)
- Springer Pumps Straight Centrifugal High Flow Pumps